Clock Chain Stainless Steel 2mm x 10m FAICHCC2010S

Clock Chain Stainless Steel 2mm x 10m FAICHCC2010S

Order Code: ZT1278776P

£35.99 Inc VAT (20%)
£37.995% off

Order by 2pm, get it Tomorrow

Description

The Faithfull versatile clock chain has many applications including the hanging of lightweight pictures and lamps. It is also commonly used by keen model makers and enthusiastic hobbyists. These chains have unwelded split links so that it can be altered to achieve the desired length. Available in brass, chrome or stainless steel. This Faithfull Clock Chain is made from stainless steel, with the following specifications Link Diameter 2mm. Link Length 19mm. Length 10m.

See full description
Specifications for Clock Chain Stainless Steel 2mm x 10m FAICHCC2010S
  • Length
    10m
  • Link Diameter
    2.0mm
  • Finish
    Stainless Steel
  • MFR Part No.
    FAICHCC2010S
  • Link Length
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome