118682 Pocket Box
0
1
2

118682 Pocket Box

Order Code: ZT1021274XCopy

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%

Order by 3pm, get it Tomorrow

Description

Designed for inserts A71, A73, A75 or A78 inserts.
Made of polypropylene (PP).
Dimensions HxWxD: 23 x 110 x 82
Colour: Opaque

See full description
Specifications for 118682 Pocket Box
  • Colour
    Natural
  • Product Material
    Polypropylene
  • Overall Height
    27mm
  • MFR Part No.
    118682
  • Overall Depth
    95mm
  • Finish
    Polypropylene
  • Overall Width
    95mm
  • Product Type
    Small Parts Storage
  • Type
    Storage Box
  • Additional Features
    Manufactured from durable polypropylene
    Transparent for inventory purposes
  • Number of Compartments
    1
  • Overall Length
    119mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome