4-Piece Service Case Organiser
0
1
2

4-Piece Service Case Organiser

Order Code: ZT1018497X

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.245%
10 +£31.4910%


Description

Robust stacking unit for containing four lockable organiser cases, which lift and slide out. The expandable system allows units to be attached on top or side by side. Cases have translucent lid for selecting contents and multi-positional compartment separators. Used for storing up to four service cases.
Dimensions (L x W x H): 425 x 350 x 375mm.
Maximum load: 6kg.
It is recommended that no more than three organisers should be stacked at one time.

See full description
Specifications for 4-Piece Service Case Organiser
  • Overall Width
    350mm
  • Type
    Service Case
  • Number of Compartments
    16
  • Additional Features
    Includes (4) Organiser Cases
    Recommended No More Than (3) Organisers At One Time
    Lift Case And Slide Out Easily From Holder
    All (4) Cases Are Lockable
    Case Have Translucent Lid To See Contents
  • Overall Height
    375mm
  • Product Material
    Impact Resistant Plastic
  • Overall Length
    425mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome