Fork Roller, Ø195 X 60mm, For DT 300 Hydraul. Drum Grip, Yellow

Fork Roller, Ø195 X 60mm, For DT 300 Hydraul. Drum Grip, Yellow

Order Code: ZT2691892S

£179.99 Inc VAT (20%)


Description

Fork roller, 195 x 60 mm, for DT 300 hydraul. drum grip, yellow. Supplied = assembled. Category = lifting devices. Product type = accessories for drum handling. Colour = black, silver. Height = 60 mm. Diameter = 195 mm.

Specifications for Fork Roller, Ø195 X 60mm, For DT 300 Hydraul. Drum Grip, Yellow
  • Product Type
    Accessories for Drum Handling
  • Colour
    Black, Silver
  • Diameter
    195mm
  • Supplied
    Assembled
  • Height
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome