1269 Portapak Trolley

1269 Portapak Trolley

Order Code: ZT1000104XCopy

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%

Order by 3pm, get it Tomorrow

Description

With solid rubber tyres and a tubular steel construction, this range of gas cylinder trolleys allow you to easily transport cylinders to your desired area.

Features and Benefits
• Available as either single or twin carriers to suit your needs
• Robust heavy gauge steel construction makes for a durable product
• Large diameter wheels make for easy manoeuvrability
• Each product possesses either a safety chain or bar to keep the cylinders firmly in place

Typical Applications
• Welding
• Brazing

See full description
Specifications for 1269 Portapak Trolley
  • Product Type
    Cylinder Trolley
  • Cylinder Capacity
    2
  • MFR Part No.
    1269
  • Weight
    6.5kg
  • For Use With
    Oxygen/Acetylene
  • Depth
    170mm
  • Wheel Type
    Rubber
  • Width
    380mm
  • Height
    230mm
    560mm
  • Frame Material
    Steel
  • Wheel Diameter
    16in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome