Cylinder Carriers, without Castor Support

Cylinder Carriers, without Castor Support

Order Code: ZT3078672SCopy

£319.99 Inc VAT (20%)
£339.995.5% off


Description

Colour: Red.
Cylinder Diameter mm: Up to 280.
Finish: Painted.
Finish: Powder coated.
Includes: With two securing chains.
Material: Steel.
Material: Steel tube.
No. of Wheels: 2.
Overall Height mm: 1100.
Overall Width mm: 490.
Product Type: Cylinders carriers.
Type: Without castor support.
Wheel Diameter mm: 200.
Wheel Type: Rubber tyred.For cylinder sizes of 280mm dia. Suitable for size J oxygen cylinder bottles. Supplied with two securing chains. Tubular steel construction. On two 200mm dia. rubber tyred wheels. Red powder coated finish. UK made. Overall H x W: 1100 x 490mm.

See full description
Specifications for Cylinder Carriers, without Castor Support
  • Colour
    Red
  • Type
    Without Castor Support
  • Material
    Steel Tube
  • Overall Width
    490mm
  • Overall Height
    1100mm
  • Number of Wheels
    2
  • Wheel Diameter
    200mm
  • Cylinder Diameter
    Up to 280mm
  • Finish
    Powder-Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome