Lightweight Oxygen Cylinder Truck

Lightweight Oxygen Cylinder Truck

Order Code: ZT3078617S

£399.99 Inc VAT (20%)


Description

Capacity kg: 135.
Colour: Red.
Finish: Painted.
Finish: Powder coated.
Footiron Length mm: 130.
Material: Steel.
Material: Steel tube.
No. of Wheels: 2.
Overall Height mm: 1150.
Overall Width mm: 400.
Product Type: Cylinders carriers.
Toe Plate Length mm: 130.
Weight kg: 11.
Wheel Diameter mm: 200.
Wheel Type: Rubber tyred.Will carry gas cylinders or similar up to 180mm dia. Suitable for sizes F, G, HX, IQX and ZX oxygen cylinder bottles. Fitted with a nylon retaining safety strap. Tubular steel construction. On two 200mm dia. rubber tyred wheels. Weight - 11kg. Red powder coated finish. Overall H x W - 1150 x 400mm. Toe plate length - 130mm. Capacity - 136kg. UK made.

See full description
Specifications for Lightweight Oxygen Cylinder Truck
  • Material
    Steel Tube
  • Colour
    Red
  • Overall Width
    400mm
  • Overall Height
    1150mm
  • Capacity
    135kg
  • Number of Wheels
    2
  • Weight
    11kg
  • Wheel Diameter
    200mm
  • Footiron Length
    130mm
  • Toe Plate Length
    130mm
  • Finish
    Powder-Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome