Armorgard FlexiKart Heavy Duty Folding Dolly

Armorgard FlexiKart Heavy Duty Folding Dolly

Order Code: ZT3496074S

£1,199.99 Inc VAT (20%)


Description

A versatile heavy duty dolly with 4 individual corner support arms.Support arms fold down flat individually, to accommodate larger loads.Fork pockets offer the option of forklift transport.Built-in lashing points for tethering goods.Stackable - saves space when stored.750kg load capacity.On four 150mm dia. swivel castors (2 braked) .Distance between corner posts: 630 x 1135mm, height 485mm.Dolly H x W x D (posts lowered) : 395 x 745 x 1260mm.Weight 62kg.

See full description
Specifications for Armorgard FlexiKart Heavy Duty Folding Dolly
  • Weight
    62kg
  • Height
    485mm
  • Product Type
    Folding Dolly
  • Load Capacity
    750kg
  • Wheel Type
    Swivel Castors
  • Number of Castors
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome