BRUTE Transport Dolly, Square, 4 Swivel Castors, Bayonet Lock, PE/metal, Grey

BRUTE Transport Dolly, Square, 4 Swivel Castors, Bayonet Lock, PE/metal, Grey

Order Code: ZT2688518S

£153.99 Inc VAT (20%)


Description

BRUTE transport dolly, square, 4 swivel castors, bayonet lock, PE/metal, grey. Supplied = assembled. Length = 438 mm. Width = 438 mm. Height = 159 mm. Wheel fittings = 4 swivel castors. Material = PE/metal. Product type = transport dollies. Weight = 2.8 kg. Application = for containers. Bayonet closure makes it easy to securely and tightly bolt down a container. 4 swivel castors.

Specifications for BRUTE Transport Dolly, Square, 4 Swivel Castors, Bayonet Lock, PE/metal, Grey
  • Product Type
    Transport Dollies
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors
  • Material
    PE/metal
  • Weight
    2.8kg
  • Height
    159mm
  • Width
    438mm
  • Length
    438mm
  • Applications
    Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome