Connect N Roll Set of 2
0
1
2
3
4

Connect N Roll Set of 2

Order Code: ZT1024521XCopy

£24.99 Inc VAT (20%)
£25.993.5% off


Description

Each pack consists of two dollies (1x black and 1x red). Simply ‘Snap Lock’ the dollies together to create your required size. Mobile on 4x 40mm polypropylene castors. Maximum load is 35kg per dolly.
Overall size (L x W x H): 260 x 260 x 65mm.

Specifications for Connect N Roll Set of 2
  • Weight Capacity
    35kg
  • Length
    260mm
  • Colour
    Black
    Red
  • MFR Part No.
    PD502Y
  • Each Set Contains
    Mounted on 4x40mm Polypropylene Castors
    Two Dollies 1 x Red; 1 x Black
  • Roller Material
    Polypropylene
  • Height
    65mm
  • Product Type
    Transport Dollies
  • Width
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome