CONNECT Transport Dolly With MaxiGRIP, GH 1393, LxW 390 X 390mm, Max. Load 200 Kg

CONNECT Transport Dolly With MaxiGRIP, GH 1393, LxW 390 X 390mm, Max. Load 200 Kg

Order Code: ZT2688958S

£129.99 Inc VAT (20%)


Description

CONNECT transport dolly with MaxiGRIP, GH 1393, LxW 390 x 390 mm, max. load 200 kg. Supplied = assembled. Max. load = 200 kg. Platform length = 390 mm. Platform width = 390 mm. Width = 390 mm. Height = 98 mm. Platform material = multiplex worktop. Platform colour = dark brown. Wheel fittings = 4 swivel castors. Wheel type = transport device castors. Wheel diameter = 63 mm. Wheel bearing = plain bearing. Number of handles = 1 pcs. Handle type = carrying handles. Finish = MaxiGRIP phenolic film. Weight = 2.7 kg. Product type = transport dollies. Design of castors = castors for soft floors. Panel thickness = 18 mm. FSC certified. Water repellent. Material This transport aid represents high quality and safety. The platform is made of a sturdy, FSC certified multiplex plywood panel with perfectly fitting recesses for connecting it to other dollies. This allows the required platform area to be made longer or wider in any direction according to needs. The FSC certificate, awarded by the Forest Stewardship Council, is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. A MaxiGRIP special coating makes the surface anti-slip and water repellent. Technology + design This is truly innovative: the combination dolly can be used both on its own and in combination with any number of other models of the same type. The functional principle is based on combining two, three, four or more compatible dollies that fit together perfectly like pieces of a puzzle without requiring time consuming assembly or special tools. This quickly and easily produces a mobile platform with a high loading bearing capacity for any number of pot plants of any size and weight classes. A carrying handle integrated into the platform makes it convenient to move this innovative plant dolly from and to its place of use. Four strong light duty castors lend the GH 1393 optimal running properties on all soft, robust floor coverings in indoor and outdoor areas, and make moving heavy loads, including large plants and plant pots, easy and convenient. Additional benefit: a carrying handle integrated in the platform makes convenient transport of the transport aid from and to its place of use possible. Our quality bonus: the transport aid is a brand-name product and has been tested for quality, safety and durability. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions. Platform made of FSC certified multiplex plywood, 18 mm, with anti-slip phenolic MaxiGRIP film and carrying handle. Platform size 390 x 390 mm, height 98 mm, max. load 200 kg. Four manoeuvrable and smooth running transport device castors, 63 mm for soft/robust floor surfaces.

See full description
Specifications for CONNECT Transport Dolly With MaxiGRIP, GH 1393, LxW 390 X 390mm, Max. Load 200 Kg
  • Wheel Type
    Transport Device Castors
  • Product Type
    Transport Dollies
  • Load Capacity
    200kg
  • Wheel Diameter
    63mm
  • Finish
    MaxiGRIP Phenolic Film
  • Supplied
    Assembled
  • Wheel Bearing
    Plain Bearing
  • Platform Material
    Multiplex Worktop
  • Platform Length
    390mm
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    2.7kg
  • Width
    390mm
  • Height
    98mm
  • Number of Handles
    1
  • Panel Thickness
    18mm
  • Design of Castors
    Castors for Soft Floors
  • Platform Width
    390mm
  • Handle Type
    Carrying Handles
  • Platform Colour
    Dark Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome