Dolly, Adjustable, Max. Load 6000 Kg

Dolly, Adjustable, Max. Load 6000 Kg

Order Code: ZT2725359SCopy

£659.99 Inc VAT (20%)


Description

Dolly, adjustable, max. load 6000 kg. Supplied = flat pack. Max. load = 6000 kg. Number of wheels = 8 pcs. Wheel material = nylon. Castor width = 90 mm. Castor diameter = 85 mm. Loading height = 110 mm. Length = 320 mm. Width = 265 mm. Platform material = rubber. Platform width = 200 mm. Platform length = 250 mm. Wheel bearing = ball bearing. Product type = transport dollies. Fittings = non-slip support base. Application = diverse. Ideal for easy and quick transport of heavy loads, such as machines etc. Low resistance - as all wheels run on ball bearings. Transport heavy goods without exertion - simply push underneath and get moving. The rubber coated bearing plates counteract slippage and ensure the load stays securely in place. The chassis is comprised of 2 transport dollies and 2 connecting rods with 25 mm each.

See full description
Specifications for Dolly, Adjustable, Max. Load 6000 Kg
  • Product Type
    Transport Dollies
  • Load Capacity
    6000kg
  • Supplied
    Flat Pack
  • Wheel Bearing
    Ball Bearing
  • Platform Material
    Rubber
  • Platform Length
    250mm
  • Wheel Material
    Nylon
  • Width
    265mm
  • Number of Wheels
    8
  • Length
    320mm
  • Castor Diameter
    85mm
  • Loading Height
    110mm
  • Platform Width
    200mm
  • Castor Width
    90mm
  • Applications
    Diverse
  • Fittings
    Non-Slip Support Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome