Wheeled Base For SLIM-JIM Container, Plastic, Can Be Linked Together, LxWxH 606 X 374 X 212mm

Wheeled Base For SLIM-JIM Container, Plastic, Can Be Linked Together, LxWxH 606 X 374 X 212mm

Order Code: ZT2741854SCopy

£209.99 Inc VAT (20%)


Description

Wheeled base for SLIM-JIM container, plastic, can be linked together, LxWxH 606 x 374 x 212 mm. Supplied = assembled. Length = 606 mm. Width = 374 mm. Height = 212 mm. Material = plastic. Product type = dollies. Weight = 1 kg. Application = for containers. Release mechanism using pedal for effortless and fast decoupling. With plug connections at the side for fast installation of several dollies next to each other in a row. Suitable for 60 l and 87 l SLIM-JIM containers. The plastic wheeled bases allow as many containers as required to be linked together and unlinked again.

See full description
Specifications for Wheeled Base For SLIM-JIM Container, Plastic, Can Be Linked Together, LxWxH 606 X 374 X 212mm
  • Product Type
    Dollies
  • Supplied
    Assembled
  • Material
    Plastic
  • Weight
    1kg
  • Length
    606mm
  • Height
    212mm
  • Width
    374mm
  • Applications
    Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome