Screw Lid With Seal, Ø156mm, For Round Drum

Screw Lid With Seal, Ø156mm, For Round Drum

Order Code: ZT2736611SCopy

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£50.598%

Currently unavailable

Description

Screw lid with seal, 156 mm, for round drum. Supplied = assembled. Category = drums and tanks. Product type = accessories. Material = rubber, plastic. Colour = red. Height = 28 mm. Diameter = 156 mm.

Specifications for Screw Lid With Seal, Ø156mm, For Round Drum
  • Product Type
    Accessories
  • Diameter
    156mm
  • Material
    Plastic
    Rubber
  • Colour
    Red
  • Supplied
    Assembled
  • Height
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome