TAPPO Drum Valve

TAPPO Drum Valve

Order Code: ZT1199353X

£59.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This unique product allows you to open the 2" cap on a steel barrel, drain off some or all of the contents, and then close the drum bung while the drum remains in the horizontal position with no need to move the drum into a vertical position to gain access.
Operation: attach TAPPO to drum bung with locking ring ~ push handle towards drum ~ twist to unscrew bung ~ pull handle out to empty drum contents. Reverse to re-close drum.

See full description
Specifications for TAPPO Drum Valve
  • Body Material
    Polypropylene
  • Thread Type
    BSP
  • Seal Material
    Nitrile Rubber
  • Weight
    500g
  • Additional Features
    Removes And Recloses Bung
  • Thread Size
    2in
  • MFR Part No.
    TAPPO
  • Closure Type
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome