Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Bucket Lids & Accessories
Drum Lids & Accessories
3/4" BSP Alloy Self-closing Drum Tap & Flame Arrestor
By Hartle IGE
Order Code:
ZT1047892X
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/storage-and-handling/drum-lids-and-accessories/three-quarter-inch-bsp-alloy-self-closing-drum-tap-and-flame-arrestor/p/ZT1047892X
Add to quotation
Schedule an order and save 5%
View all Drum Lids & Accessories
Description
BTSAF
Alloy body, lockable, nylon seal with integral flame arrestor.
Tags:
#BulkDiscount
Specifications
Specifications for 3/4" BSP Alloy Self-closing Drum Tap & Flame Arrestor
Additional Features
Integral flame arrestor
Weight
178g
Body Material
Alloy
MFR Part No.
BTSAF
Closure Type
Self-closing
Thread Size
3/4in
Seal Material
Nylon
Thread Type
BSP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome