Drum Tilting Unit, For Forklift And Crane Operation, With Chain Loop, Painted Yellow Orange

Drum Tilting Unit, For Forklift And Crane Operation, With Chain Loop, Painted Yellow Orange

Order Code: ZT2694204S

£4,999.99 Inc VAT (20%)


Description

Drum tilting unit, for forklift and crane operation, with chain loop, painted yellow orange. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 150x60 mm. Distance across forks = 650 mm. Height = 430 mm. Length = 1000 mm. Width = 1000 mm. Max. load = 300 kg. Drum holder = 60 - 200 litre steel and plastic drums and 120/240 litre waste collectors. Weight = 75 kg. Product type = drum tippers. Drum can be rotated by up to 360°. Drum holder with rotary mechanism. For 60 to 220 litre steel and plastic drums and 120 and 240 litre waste collectors. With prism, tension belt and double screw gears.

See full description
Specifications for Drum Tilting Unit, For Forklift And Crane Operation, With Chain Loop, Painted Yellow Orange
  • Supplied
    Assembled
  • Load Capacity
    300kg
  • Product Type
    Drum Tippers
  • Finish
    Painted
  • Colour
    Yellow Orange
  • Distance Across Forks
    650mm
  • Height
    430mm
  • Width
    1000mm
  • Length
    1000mm
  • Fork Cross Section
    150x60mm
  • Weight
    75kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome