Drum Grip For Upright Drum, Number Of Drums 1, Painted

Drum Grip For Upright Drum, Number Of Drums 1, Painted

Order Code: ZT2698887SCopy

£2,999.99 Inc VAT (20%)
£3,099.993% off


Description

Drum grip for upright drum, number of drums 1, painted. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 150x65 mm. Distance across forks = 240 mm. Height = 930 mm. Length = 1290 mm. Width = 585 mm. Max. load = 800 kg. Number of drums = 1 pcs. Weight = 94 kg. Product type = drum clamps. Can be operated from the driver's seat. Safety chain. Grip, lift, transport and set-down in one step. Special gripping mechanism protects against release when crossing uneven flooring. Mechanical gripping mechanism for picking up and setting down standing drums. For metal drums with rolling hoops and rims and L-ring plastic drums.

See full description
Specifications for Drum Grip For Upright Drum, Number Of Drums 1, Painted
  • Product Type
    Drum Clamps
  • Finish
    Painted
  • Colour
    White Aluminium
  • Load Capacity
    800kg
  • Supplied
    Assembled
  • Distance Across Forks
    240mm
  • Width
    585mm
  • Length
    1290mm
  • Height
    930mm
  • Number of Drums
    1
  • Weight
    94kg
  • Fork Cross Section
    150x65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome