Drum Positioner, For 1 X 200 L Steel Bung Drums, Galvanised

Order Code: ZT2736271S

£4,099.99 Inc VAT (20%)


Description

Drum positioner, for 1 x 200 l steel bung drums, galvanised. Supplied = assembled. Finish = zinc plated. Colour = zinc plated. Height = 545 mm. Length = 1875 mm. Width = 700 mm. Max. load = 300 kg. Number of drums = 1 pcs. Weight = 112 kg. Product type = drum positioners. Loading drum stands. Drum turner for setting upright and laying flat 1 x 200 l steel bung drums and rolling hoop drums, max. load 300 kg.

See full description
Specifications for Drum Positioner, For 1 X 200 L Steel Bung Drums, Galvanised
  • Product Type
    Drum Positioners
  • Finish
    Zinc Plated
  • Load Capacity
    300kg
  • Colour
    Zinc Plated
  • Supplied
    Assembled
  • Height
    545mm
  • Length
    1875mm
  • Width
    700mm
  • Weight
    112kg
  • Number of Drums
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome