Product Type: Drum carriers.
Wheel Type: Pneumatic.Welded tubular steel construction, powder coated blue RAL5007. Can be rested horizontally to allow for easy drum dispensing. For use with 120 to 220 litre plastic drums. H x W - 1300 x 640mm. Capacity 250kg.