Tyre Wheel and Barrel Truck

Tyre Wheel and Barrel Truck

Order Code: ZT5116814SCopy

£219.99 Inc VAT (20%)


Description

This truck is designed for moving tyres, wheels (10" to 18"), and heavy barrels. With a 280kg load capacity it ensures efficient and safe transport of heavy items in various environments.

Features & Benefits
• Adjustable cage opening: 200mm - 640mm
• Also moves 205L barrels, fluid drums, and LPG cylinders
• Weight of truck is 21.7kg

See full description
Specifications for Tyre Wheel and Barrel Truck
  • Capacity
    280kg
  • Product Type
    Wheel Removal Trolley
  • MFR Part No.
    7711
  • Load Capacity
    280kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome