1 x 205L Horizontal Drum Steel Trolley with 250L Sump & Cradle

Order Code: ZT1172470P

£1,739.99 Inc VAT (20%)


Description

Single Drum Trolley With Cradle - ST2F
250ltr Sump Capacity

Manufactured from 2mm steel plate and fitted with 2 fixed and 2 swivel braked 150mm castors with polyurethane wheels. The fully seam welded sump, which fully complies with all the current UK regulations relating to sump capacities is fitted with galvanised steel grid mesh panels and a drum cradle to accommodate one 205ltr drum in the horizontal position for dispensing. Prior to painting the unit is fully shot blasted to provide a clean and keyed surface.

This model can hold 1 x 205ltr drum.

See full description
Specifications for 1 x 205L Horizontal Drum Steel Trolley with 250L Sump & Cradle
  • MFR Part No.
    ST2F
  • Width
    750mm
  • Length
    1400mm
  • Colour
    Green
  • Height
    1050mm
  • Material
    Steel
  • Type
    Trolley
  • Capacity
    250L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome