Drum Cover Single Yellow LD Yellow Shot WT 2.5KG

Drum Cover Single Yellow LD Yellow Shot WT 2.5KG

Order Code: ZT3081023S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Colour: Yellow.
Depth mm: 70.
Diameter mm: 610.
Material: Medium density polyethylene.
Product Type: Drum covers.Protect drums from weather conditions preventing ingress of water and possible contamination of contents. Material - medium density polyethylene. 610mm dia. x 70mm deep.

See full description
Specifications for Drum Cover Single Yellow LD Yellow Shot WT 2.5KG
  • Colour
    Yellow
  • Diameter
    610mm
  • Material
    Medium density polyethylene
  • Depth
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome