Drum Dolly, Economy - Steel

Drum Dolly, Economy - Steel

Order Code: ZT3077153S

£119.99 Inc VAT (20%)


Description

Application: For 210 litre drums.
Capacity kg: 410.
Finish: Zinc plated.
Inside Diameter mm: 610.
Material: Steel.
Product Type: Dollies.
Weight kg: 9.
Wheel Diameter mm: 75.
Wheel Type: Heavy duty polyolefin tread castors.Inside dia. 610mm. For use with 210 litre drums. On four heavy duty 75mm dia. zinc plated, polyolefin tread castors. Weight - 9kg. Capacity - 410kg. CE marked.

See full description
Specifications for Drum Dolly, Economy - Steel
  • Material
    Steel
  • Capacity
    410kg
  • Finish
    Zinc Plated
  • Weight
    9kg
  • Wheel Diameter
    75mm
  • Inside Diameter
    610mm
  • Applications
    For 210 litre drums

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome