Drum Dolly, LxW 610 X 610mm, Hot Dip Galvanised

Drum Dolly, LxW 610 X 610mm, Hot Dip Galvanised

Order Code: ZT2693318S

£179.99 Inc VAT (20%)


Description

Drum dolly, LxW 610 x 610 mm, hot dip galvanised. Supplied = assembled. Max. load = 250 kg. Material = steel, hot galvanised. Internal frame diameter = 610 mm. Loading height = 140 mm. Overall height = 160 mm. Wheel fittings = 4 swivel castors 2 with wheel stops. Swivel castor diameter = 80 mm. Wheel type = nylon. Wheel bearing = roller bearing. Colour = hot dip galvanised. For drum capacities = 200 litres. Edge height = 20 mm. Product type = drum dollies. Easy to move. Sturdy compact construction. High-quality, compact drum dolly in a sturdy cross shape made of robust rectangular tubing with safety chain and low loading height, for supporting and for safe transport of 200 litre sheet steel drums. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Drum Dolly, LxW 610 X 610mm, Hot Dip Galvanised
  • Supplied
    Assembled
  • Load Capacity
    250kg
  • Colour
    Hot Dip Galvanised
  • Product Type
    Drum Dollies
  • Material
    Steel, Hot Galvanised
  • Swivel Castor Diameter
    80mm
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Overall Height
    160mm
  • Wheel Type
    Nylon
  • For Drum Capacities
    200L
  • Wheel Bearing
    Roller Bearing
  • Edge Height
    20mm
  • Internal Frame Diameter
    610mm
  • Loading Height
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome