Drum Dolly, Open Frame, Light Blue, Max. Load 270 Kg, Internal Frame Ø630mm, 3 Swivel Castors

Drum Dolly, Open Frame, Light Blue, Max. Load 270 Kg, Internal Frame Ø630mm, 3 Swivel Castors

Order Code: ZT2716213S

£279.99 Inc VAT (20%)


Description

Drum dolly, open frame, light blue, max. load 270 kg, internal frame 630 mm, 3 swivel castors. Supplied = assembled. Max. load = 270 kg. Material = steel, powder coated. Internal frame diameter = 630 mm. Loading height = 44 mm. Overall height = 109 mm. Wheel fittings = 3 swivel castors. Swivel castor diameter = 80 mm. Wheel type = nylon. Wheel bearing = roller bearing. Colour = light blue RAL 5012. For drum capacities = 200 litres. Product type = drum dollies. For 200 litre metal or plastic drums. Overall height 109 mm. Loading height 44 mm. With 3 nylon swivel castors, roller bearings. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Drum Dolly, Open Frame, Light Blue, Max. Load 270 Kg, Internal Frame Ø630mm, 3 Swivel Castors
  • Load Capacity
    270kg
  • Supplied
    Assembled
  • Product Type
    Drum Dollies
  • Colour
    Ruby Red
  • Wheel Fittings
    3 Swivel Castors
  • Material
    Steel Powder Coated
  • Swivel Castor Diameter
    80mm
  • Overall Height
    109mm
  • Wheel Type
    Nylon
  • Internal Frame Diameter
    630mm
  • For Drum Capacities
    200L
  • Loading Height
    44mm
  • Wheel Bearing
    Roller Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome