Drum Dolly, Stainless Steel

Drum Dolly, Stainless Steel

Order Code: ZT3077035S

£229.99 Inc VAT (20%)


Description

Application: For 210 litre drums.
Capacity kg: 300.
Height mm: 150.
Inside Diameter mm: 609.
Material: Stainless steel.
No. of Wheels: 4.
Product Type: Dollies.
Weight kg: 5.5.
Wheel Diameter mm: 75.
Wheel Type: Heavy duty polyurethane castors.Corrosion resistant for use in special areas. Made from grade 304 stainless steel. Inside dia. 609mm. For use with 210 litre drums. On four heavy duty 75mm dia. PU castors. Weight - 5.5kg. Capacity - 300kg.

See full description
Specifications for Drum Dolly, Stainless Steel
  • Material
    Stainless Steel
  • Capacity
    300kg
  • Number of Wheels
    4
  • Weight
    5.5kg
  • Height
    150mm
  • Wheel Diameter
    75mm
  • Inside Diameter
    609mm
  • Applications
    For 210 litre drums

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome