Drum Dolly, Steel

Drum Dolly, Steel

Order Code: ZT3080975S

£239.99 Inc VAT (20%)


Description

Application: For 200 litre drums.
Capacity kg: 360.
No. of Wheels: 4.
Product Type: Dollies.
Wheel Diameter mm: 80.
Wheel Type: Nylon swivel castors, with braked.For standard 210 litre drums. Capacity - 360kg. On 4 x 80mm nylon swivel castors, one fitted with brake.

See full description
Specifications for Drum Dolly, Steel
  • Capacity
    360kg
  • Number of Wheels
    4
  • Wheel Diameter
    80mm
  • Applications
    For 200 litre drums

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome