Drum Transporter With 220 L Sump Tray - Trough Size L X W X D 1250 X 800 X 220mm

Drum Transporter With 220 L Sump Tray - Trough Size L X W X D 1250 X 800 X 220mm

Order Code: ZT2714548S

£1,799.99 Inc VAT (20%)


Description

Drum transporter with 220 l sump tray, trough size L x W x D 1250 x 800 x 220 mm, light blue RAL 5012. Supplied = assembled. Sump capacity = 220 l. Drum capacity = 2x200 l. Type of grate = with zinc plated grate. Length = 1250 mm. Width = 800 mm. Height = 415 mm. Material = sheet steel. Finish = powder coated. Colour = light blue RAL 5012. Max. load = 750 kg. For media = flammable and water hazardous liquids. Weight = 95 kg. Wheel type = nylon. For one or two drums. With drum sump - with leakproof welds without declaration of conformity. The sump prevents damage to the environment caused by leaking liquids. Powder coated, light blue RAL 5012. Zinc plated grate. Tray height 220 mm. 2 swivel castors and 2 fixed castors each, nylon wheels. Swivel castors with double stops. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Drum Transporter With 220 L Sump Tray - Trough Size L X W X D 1250 X 800 X 220mm
  • Load Capacity
    2x200 L
    750kg
  • Colour
    Reseda Green
  • Finish
    Powder-Coated
  • Supplied
    Assembled
  • Sump Capacity
    220L
  • Material
    Sheet Steel
  • Length
    1250mm
  • Weight
    95kg
  • Height
    415mm
  • Width
    800mm
  • Drum Capacity
    2x200 L
  • Wheel Type
    Nylon
  • Grate Type
    With Zinc Plated Grate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome