ESD Drum Dolly, Sump Tray With Leakproof Welding, Hot Dip Galvanised, Inside Ø610mm

ESD Drum Dolly, Sump Tray With Leakproof Welding, Hot Dip Galvanised, Inside Ø610mm

Order Code: ZT2702715S

£349.99 Inc VAT (20%)


Description

ESD drum dolly, sump tray with leakproof welding, hot dip galvanised, inside 610 mm. Supplied = assembled. Max. load = 250 kg. Material = steel, hot galvanised. Internal frame diameter = 610 mm. Loading height = 100 mm. Overall height = 185 mm. Wheel fittings = swivel castors. Swivel castor diameter = 80 mm. Wheel type = nylon, conductive. Wheel bearing = roller bearing. Colour = hot dip galvanised. For drum capacities = 200 litres. Edge height = 30 mm. Model = ESD model. Product type = ESD drum dollies. With 4 electrically conductive castors. With metal sump tray with leakproof welding. For 200 litre metal or plastic drums. Robust, hot dip galvanised drum roller with 4 electrically conductive swivel castors made of nylon, with roller bearings. With closed, hot dip galvanised metal sump tray with watertight welding. Max. load 250 kg. Internal frame 610 mm. Loading height 100 mm. Edge height 80 mm.

See full description
Specifications for ESD Drum Dolly, Sump Tray With Leakproof Welding, Hot Dip Galvanised, Inside Ø610mm
  • Colour
    Hot Dip Galvanised
  • Material
    Steel, Hot Galvanised
  • Product Type
    ESD Drum Dollies
  • Model
    ESD Model
  • Supplied
    Assembled
  • Load Capacity
    250kg
  • Swivel Castor Diameter
    80mm
  • Wheel Fittings
    Swivel Castors
  • Overall Height
    185mm
  • Wheel Type
    Nylon, Conductive
  • Edge Height
    30mm
  • For Drum Capacities
    200L
  • Wheel Bearing
    Roller Bearing
  • Internal Frame Diameter
    610mm
  • Loading Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome