Konga Drum Pourer/Dispenser for Circular 20 & 25 Litre Containers

Konga Drum Pourer/Dispenser for Circular 20 & 25 Litre Containers

Order Code: ZT3080040S

£219.99 Inc VAT (20%)


Description

Body Material: Steel.
Capacity L: 25.
Colour: Silver.
Depth mm: 280.
Diameter mm: 285.
Finish: Electro galvanised.
Height mm: 410.
Length mm: 285.
Product Type: Adaptors, Funnels and Trays.
Type: For 20 & 25L cans.
Weight kg: 5.Made from electrogalvanised steel. Can be floor or wall mounted. Eases the handling and emptying of heavy cans and tubs. Self assembly required. Weight 5kg. For use with circular 20 ltr. or 25 ltr. cans. Cradle L x W x H: 270 x 280 x 290mm.

See full description
Specifications for Konga Drum Pourer/Dispenser for Circular 20 & 25 Litre Containers
  • Colour
    Silver
  • Type
    For 20 & 25L Cans
  • Capacity
    25L
  • Diameter
    285mm
  • Finish
    Electro Galvanised
  • Height
    410mm
  • Length
    285mm
  • Weight
    5kg
  • Depth
    280mm
  • Body Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome