Storage And Transport Pallet With Sump Tray, 3 Mesh Panels, For 1 X 200 L Drum, Blue

Storage And Transport Pallet With Sump Tray, 3 Mesh Panels, For 1 X 200 L Drum, Blue

Order Code: ZT2696689S

£1,599.99 Inc VAT (20%)


Description

Storage and transport pallet with sump tray, 3 mesh panels, for 1 x 200 l drum, blue. Supplied = assembled. Sump capacity = 210 l. Drum capacity = 1x200 l. Type of grate = steel grate, zinc-plated. Length = 760 mm. Width = 760 mm. Height = 1590 mm. Material = sheet steel. Finish = painted. Colour = light blue RAL 5012. Max. load = 1000 kg. Clearance height = 100 mm. Test symbol = manufacturers declaration of conformity in accordance with StawaR. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Feature = stackable. Weight = 103 kg. Mesh panels on 3 sides to protect the load. For regulation compliant transport and storage of hazardous goods drums. Saves space - up to 3 units can be stacked. Optimal handling by means of crane eyelets and fork pockets for transport using a stacker and lifting device. Sump tray for storing, stacking and transporting drums using a pallet truck or forklift truck. For 200 litre drums, 60 litre drums and small containers. Sturdy steel profile construction made of 3 mm sheet steel. Drum sump with removable, hot dip galvanised grate. Max. load 1000 kg/m². 100 mm base clearance. Stacking corners with crane eyelets, up to 3 units can be stacked. Chain to secure the drums once positioned. For use in buildings or shelters. Manufacturers' declaration of conformity in accordance with StawaR - approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. 3 panels (rear and side panels) made of sturdy wire mesh to protect the drums or small containers once positioned. Open side with chain to secure the drums once positioned.

See full description
Specifications for Storage And Transport Pallet With Sump Tray, 3 Mesh Panels, For 1 X 200 L Drum, Blue
  • Material
    Sheet Steel
  • Colour
    Light Grey
  • Drum Capacity
    1x200 L
  • Load Capacity
    1000kg
  • Supplied
    Assembled
  • Finish
    Painted
  • Sump Capacity
    210L
  • Width
    760mm
  • Length
    760mm
  • Height
    1590mm
  • Weight
    103kg
  • Clearance Height
    100mm
  • Grate Type
    Steel Grate, Zinc-Plated
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome