Storage And Transport Pallet With Sump Tray, 3 Mesh Panels, For 4 X 200 L Drums, Red

Storage And Transport Pallet With Sump Tray, 3 Mesh Panels, For 4 X 200 L Drums, Red

Order Code: ZT2696784SCopy

£1,999.99 Inc VAT (20%)
£2,099.994.5% off

Currently unavailable

Description

Storage and transport pallet with sump tray, 3 mesh panels, for 4 x 200 l drums, red. Supplied = assembled. Sump capacity = 220 l. Drum capacity = 4x200 l. Type of grate = steel grate, zinc-plated. Length = 1410 mm. Width = 1410 mm. Height = 1435 mm. Material = sheet steel. Finish = painted. Colour = flame red RAL 3000. Max. load = 1000 kg. Clearance height = 100 mm. Test symbol = manufacturers declaration of conformity in accordance with StawaR. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Feature = stackable. Weight = 190 kg. Mesh panels on 3 sides to protect the load. For regulation compliant transport and storage of hazardous goods drums. Saves space - up to 3 units can be stacked. Optimal handling by means of crane eyelets and fork pockets for transport using a stacker and lifting device. Sump tray for storing, stacking and transporting drums using a pallet truck or forklift truck. For 200 litre drums, 60 litre drums and small containers. Sturdy steel profile construction made of 3 mm sheet steel. Drum sump with removable, hot dip galvanised grate. Max. load 1000 kg/m². 100 mm base clearance. Stacking corners with crane eyelets, up to 3 units can be stacked. Chain to secure the drums once positioned. For use in buildings or shelters. Manufacturers' declaration of conformity in accordance with StawaR - approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. 3 panels (rear and side panels) made of sturdy wire mesh to protect the drums or small containers once positioned. Open side with chain to secure the drums once positioned.

See full description
Specifications for Storage And Transport Pallet With Sump Tray, 3 Mesh Panels, For 4 X 200 L Drums, Red
  • Colour
    Yellow Orange
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Finish
    Painted
  • Load Capacity
    1000kg
  • Sump Capacity
    220L
  • Width
    1410mm
  • Height
    1435mm
  • Length
    1410mm
  • Weight
    190kg
  • Grate Type
    Steel Grate, Zinc-Plated
  • Features
    Stackable
  • Clearance Height
    100mm
  • Drum Capacity
    4x200L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome