Storage And Transport Pallet With Sump Tray, Open On All Sides, Stackable, For 1 Drum, Painted

Storage And Transport Pallet With Sump Tray, Open On All Sides, Stackable, For 1 Drum, Painted

Order Code: ZT2702788SCopy

£1,099.99 Inc VAT (20%)

Currently unavailable

Description

Storage and transport pallet with sump tray, open on all sides, stackable, for 1 drum, painted. Supplied = assembled. Sump capacity = 210 l. Drum capacity = 1x200 l. Type of grate = steel grate, zinc-plated. Length = 760 mm. Width = 760 mm. Height = 1590 mm. Material = sheet steel. Finish = painted. Colour = yellow orange RAL 2000. Test symbol = manufacturers declaration of conformity in accordance with StawaR. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Feature = stackable. Weight = 93 kg. Stacking load = 964 kg. Open on all 4 sides. For regulation compliant transport and storage of hazardous goods drums. Saves space - up to 3 units can be stacked. Optimal handling by means of crane eyelets and fork pockets for transport using a stacker and lifting device. Sump tray for storing, stacking and transporting drums using a pallet truck or forklift truck. For 200 litre drums, 60 litre drums and small containers. Sturdy steel profile construction made of 3 mm sheet steel. Drum sump with removable, hot dip galvanised grate. Max. load 1000 kg/m². 100 mm base clearance. Stacking corners with crane eyelets, up to 3 units can be stacked. Chain to secure the drums once positioned. For use in buildings or shelters. Manufacturers' declaration of conformity in accordance with StawaR - approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Open on all 4 sides. 1 side with chain to secure the drums once positioned.

See full description
Specifications for Storage And Transport Pallet With Sump Tray, Open On All Sides, Stackable, For 1 Drum, Painted
  • Material
    Sheet Steel
  • Colour
    Flame Red
  • Finish
    Painted
  • Supplied
    Assembled
  • Sump Capacity
    210L
  • Stacking Load
    964kg
  • Weight
    93kg
  • Width
    760mm
  • Length
    760mm
  • Height
    1590mm
  • Features
    Stackable
  • Grate Type
    Steel Grate, Zinc-Plated
  • Drum Capacity
    1x200L
  • Load Capacity
    1x200L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome