Tilting Drum Dispenser Trolley

Tilting Drum Dispenser Trolley

Order Code: ZT3077337S

£599.99 Inc VAT (20%)


Description

Capacity kg: 364.
Height mm: 1020.
Length mm: 1400.
Product Type: Drum carriers.
Weight kg: 50.
Width mm: 870.Lifts, transports and dispenses 210 litre tight head and open top steel drums. Open top drums should always have lids fitted for transport. H x W x L - 1020 x 870 x 1400mm. Weight 50kg. Capacity 360kg. CE marked.

See full description
Specifications for Tilting Drum Dispenser Trolley
  • Capacity
    364kg
  • Height
    1020mm
  • Length
    1400mm
  • Weight
    50kg
  • Width
    870mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome