Tool Tray, Yellow Orange RAL 2000, 600 X 200 X 80mm

Tool Tray, Yellow Orange RAL 2000, 600 X 200 X 80mm

Order Code: ZT2714673S

£219.99 Inc VAT (20%)


Description

Tool tray, yellow orange RAL 2000, 600 x 200 x 80 mm. Supplied = assembled. Width = 600 mm. Depth = 200 mm. Height = 80 mm. Colour = yellow orange RAL 2000. Product type = access safety platforms. Suitable for both sides. L x W x D 600 x 200 x 80 mm.

Specifications for Tool Tray, Yellow Orange RAL 2000, 600 X 200 X 80mm
  • Colour
    Yellow Orange
  • Product Type
    Access Safety Platforms
  • Supplied
    Assembled
  • Width
    600mm
  • Depth
    200mm
  • Height
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome