3-Tier Industrial Style Storage Display Shelf Metal Frame Adjustable Feet Brown

3-Tier Industrial Style Storage Display Shelf Metal Frame Adjustable Feet Brown

Order Code: ZT3350126SCopy

£50.99 Inc VAT (20%)


Description

STURDY METAL FRAME: Ensures a strong and durable foundation which will provides reliable everyday use. Black and dark brown colouring creates an industrial style look.THREE SHELVES: Plenty of display and organisation space, making it ideal for use in the home and office.MDF WORKTOPS: Melamine surface finish for protection against everyday use and easy cleaning.BACK RACKS: Mesh in design for airflow, they prevent items falling off behind. DIMENSIONS: 92H x 100L x 32Dcm. Shelf: 96Lcm.MAXIMUM LOAD 60KG. ASSEMBLY REQUIRED.

See full description
Specifications for 3-Tier Industrial Style Storage Display Shelf Metal Frame Adjustable Feet Brown
  • Shelf Material
    MDF
  • Maximum Load
    60kg
  • Number of Shelves
    3
  • Frame Material
    Metal
  • Colour
    Brown
  • Product Type
    Storage Display Shelf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome