Bolt-together Archive Shelving - Light Grey RAL 7035 - Height 1150mm, Extension, Width X Depth 1000 X 300mm

Bolt-together Archive Shelving - Light Grey RAL 7035 - Height 1150mm, Extension, Width X Depth 1000 X 300mm

Order Code: ZT2707176SCopy

£239.99 Inc VAT (20%)
£249.994% off


Description

Bolt-together archive shelving, light grey RAL 7035, shelf height 1150 mm, extension shelf unit, width x depth 1000 x 300 mm. Supplied = flat pack. Shelf unit design = single sided. Max. bay load = 240 kg. Max. shelf load = 60 kg. Number of shelves = 4 pcs. Shelf unit height = 1150 mm. Shelf width = 1000 mm. Shelf depth = 300 mm. Shelf height = 25 mm. Design = screw connection. Material = steel. Finish = zinc plated and plastic coated. Shelf unit type = extension unit. Colour = light grey RAL 7035. Shelf height adjustment increments = 25 mm. Product type = bolt-together archive shelving units. Single sided. Easy to assemble. Can be extended as required. Good use of space. Zinc plated and additionally plastic coated in light grey RAL 7035. Shelves Cover panels bevelled on all sides, without stop, 25 mm high. Shelves are height adjustable in 25 mm increments. Angle posts With angled footplate. Depth 300 mm with rear stop. If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. Compartment dividers and side/rear panels on request. The specified max. load values are applicable with uniform load distribution. Additional shelf levels may be used if the specified max. bay load is observed.

See full description
Specifications for Bolt-together Archive Shelving - Light Grey RAL 7035 - Height 1150mm, Extension, Width X Depth 1000 X 300mm
  • Material
    Steel
  • Design
    Screw Connection
  • Number of Shelves
    4
  • Load Capacity
    60kg
    240kg
  • Colour
    Light Grey
  • Width on Shaft
    1000mm
  • Supplied
    Flat Pack
  • Shelf Capacity
    60kg
  • Product Type
    Bolt-Together Archive Shelving Units
  • Shelf Width
    1000mm
  • Shelf Unit Height
    1150mm
  • Shelf Depth
    300mm
  • Shelf Type
    Extension Unit
  • Finish
    Zinc Plated and Plastic Coated
  • Shelf Height
    25mm
  • Shelf Unit Design
    Single Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome