Bolt-together Archive Shelving - Light Grey RAL 7035 - Shelf Height 2200mm, Standard Shelf, Width X Depth 1000 X 300mm

Bolt-together Archive Shelving - Light Grey RAL 7035 - Shelf Height 2200mm, Standard Shelf, Width X Depth 1000 X 300mm

Order Code: ZT2707306S

£469.99 Inc VAT (20%)
£499.996% off


Description

Bolt-together archive shelving, light grey RAL 7035, shelf height 2200 mm, standard shelf, width x depth 1000 x 300 mm. Supplied = flat pack. Shelf unit design = single sided. Max. bay load = 420 kg. Max. shelf load = 60 kg. Number of shelves = 7 pcs. Shelf unit height = 2200 mm. Shelf width = 1000 mm. Shelf depth = 300 mm. Shelf height = 25 mm. Design = screw connection. Material = steel. Finish = zinc plated and plastic coated. Shelf unit type = standard unit. Colour = light grey RAL 7035. Shelf height adjustment increments = 25 mm. Product type = bolt-together archive shelving units. Single sided. Easy to assemble. Can be extended as required. Good use of space. Zinc plated and additionally plastic coated in light grey RAL 7035. Shelves Cover panels bevelled on all sides, without stop, 25 mm high. Shelves are height adjustable in 25 mm increments. Angle posts With angled footplate. Depth 300 mm with rear stop. If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. Compartment dividers and side/rear panels on request. The specified max. load values are applicable with uniform load distribution. Additional shelf levels may be used if the specified max. bay load is observed.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome