Bolt-together Archive Shelving - Zinc Plated - Shelf Height 2550mm, Standard Shelf, Width X Depth 750 X 300mm

Bolt-together Archive Shelving - Zinc Plated - Shelf Height 2550mm, Standard Shelf, Width X Depth 750 X 300mm

Order Code: ZT2707951S

£419.99 Inc VAT (20%)


Description

Bolt-together archive shelving, zinc plated, shelf height 2550 mm, standard shelf, width x depth 750 x 300 mm. Supplied = flat pack. Shelf unit design = single sided. Max. bay load = 480 kg. Max. shelf load = 60 kg. Number of shelves = 8 pcs. Shelf unit height = 2550 mm. Shelf width = 750 mm. Shelf depth = 300 mm. Shelf height = 25 mm. Design = screw connection. Material = steel. Finish = zinc plated. Shelf unit type = standard unit. Colour = zinc plated. Shelf height adjustment increments = 25 mm. Product type = bolt-together archive shelving units. Single sided. Easy to assemble. Can be extended as required. Incl. assembly material. Shelves Cover panels bevelled on all sides, without stop, 25 mm high. Shelves are height adjustable in 25 mm increments. Angle posts With angled footplate. Depth 300 mm with rear stop. Max. bay load: 240 - 810 kg in accordance with shelf design and height. Please note If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. Easy assembly, mounting material included. Compartment dividers and side/rear panels on request. The specified max. load values are applicable with uniform load distribution. Additional shelf levels may be used if the specified max. bay load is observed.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome