Modular Racking Top 2 Shelves Unit 580mm

Modular Racking Top 2 Shelves Unit 580mm

Order Code: ZT5349555SCopy

£69.99 Inc VAT (20%)


Description

The Sealey modular racking system is finished with a heavy-duty textured powder coat to prevent against rusting. Simply choose your base, middle and top units and push together using nylon connectors to create versatile storage for the workshop, garage, home or office. All drawers have ball-bearing drawer slides for smooth operation and cupboard doors are fitted with spring loaded hinges allowing them to be fitted the side that suits your environment. Buy individually (see specific model number for full specs) or as one of our pre-created combos.

See full description
Specifications for Modular Racking Top 2 Shelves Unit 580mm
  • MFR Part No.
    APMRT2
  • Weight
    5.3kg
  • Number of Shelves
    2
  • Shelf Width
    580mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome