Multi-Function Barbell Squat Rack Stand Adjustable Height Weight Lifting

Multi-Function Barbell Squat Rack Stand Adjustable Height Weight Lifting

Order Code: ZT3351624SCopy

£89.99 Inc VAT (20%)


Description

FULL BODY WORKOUT: This multi-purpose rack is suitable for squats, bench press, deadlifts, Pendlay rows and more, allowing to work each muscle group.ADJUSTABLE HEIGHT: Change the stand from 110-160cm. The base can be adjusted from 67-114cm, keeping you comfortable for the best possible workout.STEEL FRAME: A strong and stable structure, so you can exercise safely.SAFE TO USE: Top bracket has a J-hook, so you can place two sets of barbells when working out. Rubber feet caps stop the rack from sliding, keeping you secure.DIMENSIONS: 111-161H x 123-170L x 103Wcm. Barbell rack height: 110-160cm. MAXIMUM LOAD 150KG. ASSEMBLY REQUIRED.

See full description
Specifications for Multi-Function Barbell Squat Rack Stand Adjustable Height Weight Lifting
  • Material
    Steel
  • Maximum Load
    150kg
  • Product Type
    Barbell Squat Rack Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome