Stainless Steel Shelf Unit, Shelf Height 2000mm, Standard Shelf, Width X Depth 1100 X 500mm

Stainless Steel Shelf Unit, Shelf Height 2000mm, Standard Shelf, Width X Depth 1100 X 500mm

Order Code: ZT2726080S

£2,499.99 Inc VAT (20%)


Description

Stainless steel shelf unit, shelf height 2000 mm, standard shelf, width x depth 1100 x 500 mm. Supplied = flat pack. Shelf unit height = 2000 mm. Shelf unit type = standard unit. Finish = rust free. Material = stainless steel, material 4301. Design = screw connection. Shelf height adjustment increments = 25 mm. Max. bay load = 1000 kg. Colour = stainless steel. Max. shelf load = 200 kg. Shelf depth = 500 mm. Shelf width = 1100 mm. Number of shelves = 5 pcs. Product type = hygienic bolt-together shelving units. Made of 4301 stainless steel. Resistant to heat, cold, moisture and many chemicals. Easy to clean and disinfect, also with high pressure and steam cleaning devices. Ideal for large kitchens, catering, medical institutions, laboratories and cold storage. High storage capacity due to large shelves, close fitting connection between standard and extension shelving units and precision 25 mm height adjustment grid. Bolt-together assembly without diagonal struts. Stabilised with corner panels and connection plates. Accessible from both sides. Not suitable for use in environments with corrosive vapours. If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. The specified max. load values are applicable with uniform load distribution. Additional shelves may be used if the specified max. bay load is observed.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome