205L Tilting Drum Cradle
0
1
2
3
4

205L Tilting Drum Cradle

Order Code: ZT1024227XCopy

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Tilting Drum Cradle tips, rotates and locates 205ltr drums.
• Equipped with removable handle
• Powder coated finish.
• Large 21/2" (63mm) non-sparking wheels making it suitable for use on rough flooring in gas/fuel plants.
• Maximum load 600lbs (273kgs).
• Unit comes flat packed.
Dimensions (HxWxL): 415 x 410 x 814mm.
Weight: 12.5kg.

See full description
Specifications for 205L Tilting Drum Cradle
  • Width
    410mm
  • Height
    415mm
  • Lifting Capacity/Maximum Load
    273kg
  • Additional Features
    63mm Non-Sparking Wheels
    Comes With A Removable Handle
    Unit Comes Flat Packed
    Useable In Gas & Fuel Plants
  • MFR Part No.
    DRC/135
  • Colour
    Red
  • Product Type
    Drum Clamp
  • Weight
    12.5kg
  • Wheel Type
    Non-Sparking
  • Wheel Diameter
    63mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome