Aluminium Sack Truck With Fixed Solid Toe Plate, Handles & Stair Glides

Aluminium Sack Truck With Fixed Solid Toe Plate, Handles & Stair Glides

Order Code: ZT3077024S

£339.99 Inc VAT (20%)


Description

Capacity kg: 200.
Footiron Length mm: 220.
Footiron Width mm: 410.
Material: Aluminium.
Material: High strength aluminium.
Overall Height mm: 1260.
Overall Width mm: 510.
Skids: Yes.
Toe Plate Length mm: 220.
Toe Plate Width mm: 410.
Type: With standard handles & friction skids.
Wheel Diameter mm: 260.
Wheel Type: Pneumatic.
Wheel Type: Puncture proof tyred.Capacity 200kg. Lightweight , high strength aluminium. Handles fitted with non-slip rubber handgrips. Stair guides help movement on steps or kerbs. Overall H x W: 1260 x 510mm. Toe plate L x W: 220 x 410mm. 260mm dia. puncture proof wheels. Weight 11kg.

See full description
Specifications for Aluminium Sack Truck With Fixed Solid Toe Plate, Handles & Stair Glides
  • Material
    High Strength Aluminium
  • Capacity
    200kg
  • Overall Width
    510mm
  • Overall Height
    1260mm
  • Wheel Diameter
    260mm
  • Wheel Type
    Puncture proof tyred
  • Toe Plate Length
    220mm
  • Footiron Length
    220mm
  • Footiron Width
    410mm
  • Toe Plate Width
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome