Aluminium Sack Truck With Folding Toe Plate , Capacity 150kg

Aluminium Sack Truck With Folding Toe Plate , Capacity 150kg

Order Code: ZT3078408SCopy

£399.99 Inc VAT (20%)


Description

Capacity kg: 150.
Finish: Aluminium powder coated.
Footiron Length mm: 400.
Height mm: 1240.
Material: Aluminium.
Material: Aluminium tube.
Toe Plate Length mm: 400.
Type: Without crawler tracks.
Weight kg: 13.
Wheel Diameter mm: 200.
Wheel Type: Rubber tyred.
Wheel Type: Solid Rubber.
Width mm: 560.Capacity 150kg. Rigid double aluminium tubular framed sides. Aluminium powder coated finish. Multi-grip looped handles provide knuckle protection. UK made. Folding toe plate, L: 400mm. 200mm dia. rubber tyred wheels.

See full description
Specifications for Aluminium Sack Truck With Folding Toe Plate , Capacity 150kg
  • Material
    Aluminium Tube
  • Type
    Without Crawler Tracks
  • Capacity
    150kg
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Width
    560mm
  • Height
    1240mm
  • Weight
    13kg
  • Finish
    Aluminium powder coated
  • Toe Plate Length
    400mm
  • Footiron Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome