Aluminium Stairclimbing Sack Truck with Glides

Aluminium Stairclimbing Sack Truck with Glides

Order Code: ZT3488454SCopy

£279.99 Inc VAT (20%)


Description

Capacity - as a sack truck 150kg, on stairs 60kg.Fully welded aluminium construction.Comes complete with knuckle protection hand grips and wheel guards.Toe plate - 300 x 210mm.Overall H x W x D - 1180 x 500 x 550mm.Weight - 8.5kg.Mounted on 150mm dia. rubber tyred wheels on a 3-star system.

Specifications for Aluminium Stairclimbing Sack Truck with Glides
  • Weight
    8.5kg
  • Wheel Diameter
    150mm
  • Material
    Aluminium
  • Product Type
    Sack Trucks
  • Wheel Type
    Rubber Tyred

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome