Engineering Truck Detachable Digging Bucket and Grab Bucket for 2-3 Years Old

Engineering Truck Detachable Digging Bucket and Grab Bucket for 2-3 Years Old

Order Code: ZT3351913S

£56.99 Inc VAT (20%)


Description

2-IN-1 RIDE-ON TOY: Digging bucket and grab bucket can be interchanged, so that children have a different experience. This multi-functional excavator toy by HOMCOM offers a ton of fun pretend play activity for imaginative moments.REALISTIC WORKING DESIGN: The digger can move forward and backward, with a fully controllable digging bucket or grab bucket, and flexible arms and joints that allow kids to operate the excavator with ease. Equipped with colourful lights and music (includes 3 pure music) for added fun.STURDY CONSTRUCTION: Our ride-on toy is made of PP and ABS that's secure for your child to use daily. Including a safety helmet, provide a protected device.UNDER SEAT STORAGE: A large, hidden under-seat storage space can store kids' toys and other small items, so playtime is even more fun.DIMENSIONS: Overall dimensions: 90L x 28W x 58H cm. Certification: EN71-1.2.3, EN62115, EMC, RoHS. Weight capacity: 30 kg. NOTE: Drive mode is non-electric, driven by two legs sliding. Requires 3 AA batteries, not provided.

See full description
Specifications for Engineering Truck Detachable Digging Bucket and Grab Bucket for 2-3 Years Old
  • Product Type
    Engineering Truck
  • Weight Capacity
    30kg
  • Material
    PP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome