Flat Toe Plate Sack Trucks - With Straight Crossbars, on Solid Rubber Tyred Wheels

Order Code: ZT3078597S

£269.99 Inc VAT (20%)


Description

Capacity kg: 200.
Colour: Red.
Depth mm: 500.
Finish: Powder coated.
Height mm: 1257.
Material: Steel.
Material: Steel tube.
No. of Wheels: 2.
Type: With straight crossbars.
Weight kg: 18.
Wheel Diameter mm: 200.
Wheel Type: Solid Rubber.
Wheel Type: Solid rubber tyred.
Width mm: 600.Capacity - 200kg. H x W x D: 1257 x 600 x 500mm. Tubular steel with double framed sides for increased rigidity. Fitted with 254mm long fixed toe plates with upturned back edges. Weight - 18 kg. Red powder coated finish. UK made. 200mm dia. solid rubber tyred wheels

See full description
Specifications for Flat Toe Plate Sack Trucks - With Straight Crossbars, on Solid Rubber Tyred Wheels
  • Colour
    Red
  • Type
    With Straight Crossbars
  • Material
    Steel Tube
  • Capacity
    200kg
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber tyred
  • Number of Wheels
    2
  • Width
    600mm
  • Height
    1257mm
  • Weight
    18kg
  • Depth
    500mm
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome