Folding Box for Folding Sack Truck

Folding Box for Folding Sack Truck

Order Code: ZT3079039SCopy

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

Capacity kg: 25.
Colour: Black/red.
Depth mm: 57.
Folded Depth mm: 410.
Folded Height mm: 75.
Folded Length mm: 570.
Frame Material: Plastic.
Height mm: 265.
Material: Plastic.
Open Height mm: 265.
Open Length mm: 570.
Open Width mm: 410.
Product Type: Accessories.
Weight kg: 0.1.
Width mm: 410.Capacity 25kg. Opens and folds flat in seconds. Made from a high grade polypropylene for strength and durability. L x W x H (open) 570 x 410 x 270mm. L x W x H (closed) 570 x 410 x 75mm.

See full description
Specifications for Folding Box for Folding Sack Truck
  • Colour
    Black/Red
  • Frame Material
    Plastic
  • Material
    Plastic
  • Capacity
    25kg
  • Width
    410mm
  • Weight
    0.1kg
  • Height
    265mm
  • Depth
    57mm
  • Open Height
    265mm
  • Open Width
    410mm
  • Folded Length
    570mm
  • Folded Height
    75mm
  • Open Length
    570mm
  • Folded Depth
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome